Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161221
Zoro # G5516861
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Buckle Material Steel
- Leg Strap Buckles Quick-Connect
- Tensile Strength 3600 lb.
- Shoulder Strap Buckles None
- Weight Capacity 420 lb
Product Information
- Brand 3M Protecta
- MFR # 1161221
- Zoro # G5516861
- UPC # 840779158959
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Details
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- HOSPECO Reclaimed White Sweatshirt Rags, Bleached White, 50 lb Box (333-50)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray X-Large (306G-21XL)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161222)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161403)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- 3M Protecta Harnesses