Shop All Harnesses
3M Protecta
Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R)
Mfr # 1191380
Zoro # G5270343
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Red
- Harness Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1191380
- Zoro # G5270343
- UPC # 00648250167984
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Red - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM5400DCCL)
- BRADY NFPA Sign, 5in. H x 5in. W, PK5 (52177)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161544M)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- 3M PROTECTA Comfort Construction Style Positioning Harness Size Medium/Large (1161205)
- 3M Protecta Harnesses