Shop All Harnesses
3M Protecta
Full Body Harness for Hot Work, S, Kevlar(R)/Nomex(R)
Mfr # 1191371
Zoro # G5261487
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1191371
- Zoro # G5261487
- UPC # 00840779099467
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Red - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Weight Cotton Poly Dots 1, M, PK12 (9657LM)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV702FO (XL))
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0235-RD_14x10 (LCU3-0235-RD_14x10)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161554)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161221)
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Blue (AB17560)
- 3M PROTECTA Comfort Construction Style Positioning Harness Size Medium/Large (1161205)
- 3M Protecta Harnesses