Shop All Harnesses
3M Protecta
Full Body Harness, 3XL, Polyester
Mfr # 1161442
Zoro # G5497027
original price:
$233.96
16% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161442
- Zoro # G5497027
- UPC # 840779160310
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 3XL |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Heavy-Duty Poly Modular Spill Deck 54.5" L x 27.25" W x 4.25" H (PAK465)
- ZORO SELECT Glove Dispenser, Stainless Steel, 1 Box (6GKZ9)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161218)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, S, Polyester (1161538)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17540)
- 3M PROTECTA Full Body Harness, S, Polyester (1161556)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4007/UAK)
- 3M Protecta Fall Protection