Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161527
Zoro # G5508087
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161527
- Zoro # G5508087
- UPC # 840779160853
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- OCCUNOMIX Polo Shirt, M, ANSI Class 2 (LUX-SSPP2B-OM)
- JESSUP GLO BRITE Exit Sign, PF50, Red Single Side (7050-B)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161554)
- 3M PROTECTA Full Body Harness, Universal, Polyester (1191385)
- 3M PROTECTA Full Body Harness, XL, Polyester (1191384)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161441)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161431)
- SINGING ROCK Technical Steel Speed NFPA- Medium and Large (449390)
- 3M Protecta Fall Protection