Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161403
Zoro # G5505768
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161403
- Zoro # G5505768
- UPC # 840779159765
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Trough Style Roof Leak Diverter, 6 lb. (TLS560-TR)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- TAPCO 5785445 Individual Solar LED Barricade Light, Red, 3-Way On/Off Switch (5785445)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, 2XL, Polyester (1161509)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161222)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161311)
- 3M PROTECTA Full Body Harness, S, Polyester (1161228)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-EFD)
- 3M Protecta Harnesses