Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161311
Zoro # G5533880
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161311
- Zoro # G5533880
- UPC # 840779159475
- Country of Origin Slovakia
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP29)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17550)
- 3M PROTECTA Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R) (1191380)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161544M)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113421)
- 3M Protecta Fall Protection