Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161208
Zoro # G5625431
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161208
- Zoro # G5625431
- UPC # 840779158775
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR84)
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-ER)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLG-06-XXL)
- 3M PROTECTA Full Body Harness, S, Polyester (1161204)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161207)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161543M)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161406)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX185-S/M)
- 3M Protecta Harnesses