Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161203
Zoro # G5501942
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1161203
- Zoro # G5501942
- UPC # 840779158690
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kids Face Masks, 3PLY Blue, 50-Count (3PLYKBOX)
- SAS SAFETY EAR PLUGS CORDED w/CASE (SA6101)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161418)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- 3M PROTECTA Standard Vest-Style Harness, Small (1161541)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161400)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17560)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110578)
- 3M Protecta Harnesses