Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Kevlar(R)
Mfr # 1161579
Zoro # G5514901
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Size M, L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161579
- Zoro # G5514901
- UPC # 840779160396
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR System Kit, Lithium-Ion, M/L Mask Sz. (70071765112)
- HONEYWELL Max Corded Ear Plugs, Bell Shape, Orange, 100 PK (MAX-30)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 1 PR (RWG558L)
- KINCO Chore Gloves, Cotton Flannel, M, Green, PR (818-M)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161217)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- 3M PROTECTA Welders Full Body Harness, XL, Kevlar(R) (1161573)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161540)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- 3M Protecta Harnesses