Shop All Harnesses
3M Protecta
FIRST; Vest-Style Positioning Harness, Blue
Mfr # AB17560
Zoro # G308589167
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size Universal
- D Ring Material Polyester Web
- Harness D-Ring Material Polyester Web
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # AB17560
- Zoro # G308589167
- UPC # 840779002825
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | Universal |
Details
Color | Blue |
D Ring Material | Polyester Web |
Harness Sizing | Universal |
Harness D-Ring Material | Polyester Web |
Item | Vest |
Harness Color | Blue |
Description
Dorsal D-ring and side D-rings with tongue buckle leg and pass-thru chest closures. 1.75-inch wide polyester web, yellow top, blue bottom on harness, blue on shock absorbing lanyard. Minimum tensile strength 5,000 pounds. Zinc plated stamped steel. Meets or exceeds OSHA 1926 and ANSI Z359 performance criteria.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, M (400-M)
- REESE INTERLOCKING STENCILS Stencil, Letters, Brass, 1/2in.W x 1/2in.H (10026)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB215ID)
- 3M PROTECTA Comfort Construction Style Positioning Harness Size Medium/Large (1161205)
- 3M PROTECTA FIRST; Vest-Style Harness, Yellow (AB17530)
- 3M PROTECTA Standard Vest-Style Harness, Small (1161541)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161576)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- 3M Protecta Fall Protection