Shop All Harnesses
3M Protecta
FIRST; Vest-Style Harness, Blue
Mfr # AB17550
Zoro # G108589169
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Harness Size Universal
- D Ring Material Polyester Web
- D Ring Locations Back
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # AB17550
- Zoro # G108589169
- UPC # 840779004270
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | Universal |
Details
Color | Blue |
D Ring Material | Polyester Web |
D Ring Locations | Back |
Harness Color | Blue |
Harness Sizing | Universal |
Subpelvic Strap | Yes |
Standards | ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Buckle Type | Tongue Buckle |
Weight Capacity | 310 lbs. (141 kg) |
Webbing Material | Polyester |
Harness Buckle Material | Zinc Plated Steel; Brass Grommet |
Harness D-Ring Material | Polyester Web |
Harness Application | General Purpose |
Item | Vest |
Tensile Strength | 6000 lb. |
With Belt | No |
D-Ring Locations | Back |
Description
One dorsal D-ring and tongue buckle legs and pass-thru chest closures. 1.75-inch wide polyester web, yellow top, blue bottom. Minimum tensile strength 5,000 pounds. Zinc plated stamped steel. Meets or exceeds OSHA 1926 and ANSI Z359 performance criteria.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-4RR)
- THE BRUSH MAN Danger Tape, 3” X 300’, 16PK (TAPE DANGER300)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161426)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161404)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, XL, Polyester (1161565)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- 3M Protecta Fall Protection