3M

Protecta Construction Style Positioning Harness 1161309 - Medium / Large


product price: $200.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 487S1161309
  • Zoro # G410779180
  • Country of Origin Unknown
  • Category Harnesses

Description

Safely climb poles with this 3M DBI-SALA adjustable rope fall restricting device 1204057. This unit attaches to wood distribution poles ranging from 5 1/2in to 18 1/2in in diameter. It helps to catch workers in the event of a dangerous fall. It is lightweight to allow for easy movement and it offers one-handed adjustment as you climb. This allows users to effortlessly climb poles with a comfortable hand position while also making it easy to pass any obstacles. It boasts a 310 lb. capacity to support a variety of body types.For ultimate durability this device uses a durable 6' kernmantle rope lanyard. It has a sturdy pole strap with a wear indicator to easily identify when it must be removed from service and replaced. This unit also boasts an abrasion-resistant sleeve and it has pinch-free ergonomic grips. It boasts a carabiner with a stopping cleat for secure attachment. It meets ASTM F887 ASTM F887-11 and CSA Z259.14 Type A and B requirements.This device is equipped with 3M connected safety ID technology. This safety system allows you to track your device and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once.Overall Dimensions:Diameter: 18 1/2inCapacity: 310 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.