Shop All Harness Kits
This Product is Discontinued
3M Protecta
Compliance in a Can Light Roofer's Fall Protection Kit (Discontinued)
Mfr # 2199802
Zoro # G3661962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue/Yellow
- Includes Five Point Full Body Harness, 6 ft. Lanyard, Reusable Plastic Carrying Bucket
- Shoulder Strap Buckles None
- Hardware Material Forged Alloy Steel
- Tensile Strength 6000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 2199802
- Zoro # G3661962
- UPC # 00840779007400
- Country of Origin Mexico
- Category Harness Kits
Details
Color | Blue/Yellow |
Includes | Five Point Full Body Harness, 6 ft. Lanyard, Reusable Plastic Carrying Bucket |
Shoulder Strap Buckles | None |
Hardware Material | Forged Alloy Steel |
Tensile Strength | 6000 lb. |
Weight Capacity | 310 lb |
Subpelvic Strap | Yes |
Leg Strap Buckles | Pass-Through |
Harness Sizing | Universal |
Item | Fall Protection Kit |
Chest Strap Buckles | Friction / Pass-Through |
Standards | OSHA 1910.66, OSHA 1926.502 |
Side D-Rings | No |
Back D-Ring | Yes |
Front D-Ring | No |
Harness Application | General Industry |
Kit Application | General Industry |
Connecting Device | 6 ft Shock Absorbing Lanyard |
Kit Components | 1191995 Harness, 1341001 6 ft Shock-Absorbing Lanyard, Storage Bucket |
Brand and Series | 3M Protecta |
Anchorage Type | No Anchor |
Harness | General Industry with Mating Buckle Legs |
Webbing Materials | Polyester |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Fall Protection Kit, Kit Components 1191995 Harness, 1341001 6 ft Shock-Absorbing Lanyard, Storage Bucket, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness General Industry with Mating Buckle Legs, Anchorage Type No Anchor, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Kit Type Without Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.