Shop All Harnesses
3M
Protecta Comfort Construction Style Positioning Harness 1161205 - Medium / Large
Mfr # 487S1161205
Zoro # G510779219
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Prevent dangerous falls with this 3M Protecta comfort construction style positioning harness 1161207. This safety harness is ideal for ensuring safety at construction sites. It features an ample 420 lb. capacity to accommodate different body types. Thanks to the easy-link web adapter this harness makes it easy to attach personal self-retracting lifelines. It offers simple tongue buckle leg connection and pass-through chest connection making it quick and easy to secure it in place.This unit is constructed of durable long-lasting polyester webbing. This ensures the straps are tough enough to withstand rough working conditions. It features padding on the back and hips for additional layers of protection. This harness has sturdy D-rings on the back and sides for secure anchoring. A waist belt is included for tool carrying applications.Built with a breathable foam hip pad employees will remain comfortable while suspended. It also has a U-shaped neck with moisture-wicking padding to prevent chafing and sweat build-up. This design ensures long-lasting comfort throughout long workdays. It also has integrated low-profile trauma straps to increase comfort balance and to improve circulation in the legs while suspended after a fall. This harness meets ANSI Z359.11 and OSHA 1926.502 safety standards.Overall Dimensions:Capacity: 420 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Valve Lockout Kit, Red, Polypropylene (437R47)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XL (10) (99-1-9792-10)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 20 lb (791)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950-4/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XB)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402107)
- 3M Fall Protection