Shop All Body Belts
3M Protecta
Body Belt, 2 D-Rings, Size S
Mfr # 1091013
Zoro # G0996947
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding Yes
- Hardware Material Steel
- Webbing Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1091013
- Zoro # G0996947
- UPC # 00840779007820
- Country of Origin United States
- Category Body Belts
Dimensions
Size | S |
Maximum Waist Size | 44" |
Minimum Waist Size | 34" |
Fits Waist Sizes | 34" to 44" |
Details
Item | Body Belt |
Number of D-Rings | 2 |
D-Ring Locations | Hips |
Includes Padding | Yes |
Hardware Material | Steel |
Webbing Materials | Polyester |
Buckle Type | Tongue |
Includes | Body Pad, Tool Rings |
Standards | OSHA 1910.66, OSHA 1926.502 |
Number of Anchor Points | 2 |
Brand and Series | 3M Protecta PRO(TM) |
Series | PRO(TM) |
Webbing Coating | Uncoated |
Weight Capacity | 310 lb. |
RFID Equipped | No |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size S, Webbing Material Polyester, Maximum Waist Size 44 in, Hardware Material Steel, Minimum Waist Size 34 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Protecta Pro, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Fire Blanket and Cabinet, Carbon Felt (S97456)
- 3M Virtua AP Safety Glass, 20/CT, Clear, PK20 (MMM118190000020)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- BRADY Traffic Sign, 24 in H, 24" W, Aluminum, Diamond, No Text, 124609 (124609)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- 3M PROTECTA Body Belt, 2 D-Rings, Size M/L (1091014)
- 5.11 Trainer Belts, Black, Size 40 to 42 (59409)
- GEMTOR Ladder Escape Belt, Large, Nylon (531-3)
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- GEMTOR Ladder Escape Belt, XL, Nylon (531-4)
- 3M Protecta Fall Protection