Shop All Cable Ties
3M Protecta
Barb Cable Tie CTSB28BK110-L, Blac, PK500
Mfr # CTSB28BK110-L
Zoro # G3197970
product price: $956.99
/pk 500, $1.91/ea
Free Shipping & Returns
$956.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 112 lbs
- Approximate Length 28 in
- Overall Width 0.28 in
- Overall Length 27.5 in
- Overall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # CTSB28BK110-L
- Zoro # G3197970
- UPC # 10076308926028
- Country of Origin China
- Category Cable Ties
Dimensions
Approximate Length | 28 in |
Overall Width | 0.28 in |
Overall Length | 27.5 in |
Maximum Bundle Diameter | 7.99 in |
Minimum Bundle Diameter | 7.99 in |
Details
Item | Steel Barb Cable Tie CTSB28BK110-L,Blac |
Tensile Strength | 112 lbs |
Overall Thickness | 0.06 in |
Maximum Operating Temperature (Celsius) | 85°C |
Cable Management Products | Cable Ties |
Product Color | Black |
Minimum Operating Temperature (Celsius) | -40 °C |
Description
Steel Barb Cable Tie CTSB28BK110-L,Blac, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 100 Standard Nylon Tie (220138)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop RED Reclosable Fastener Strap, 900 pk. (176042)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- PARTNERS BRAND Identification Cable Ties, 7", Natural, 1000/Case (CTID75)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- 3M Protecta Cable Ties