Shop All Lanyards and Lifelines
3M Protecta
Adjustable Positioning Lanyard, 6 ft., Red
Mfr # 1385301
Zoro # G0620956
product price: $58.69
/ea
$58.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Snap Hook
- Max. Working Load 310 lb.
- Hardware Material Steel
- Color Red
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1385301
- Zoro # G0620956
- UPC # 840779011667
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Minimum Length | 4 ft |
Adjustable Length | Yes |
Length Range | 4 ft to 6 ft |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length 4 ft, Weight Capacity 310 lb, Color Red, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Features Built-In Wear Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 1 PR (6AC97)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M PROTECTA Shock Absorbing Lanyard, 4 ft., Red (1341004)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- 3M PROTECTA Adjustable 100% Tie-Off Shock Absorbing Lanyard, 6 ft, Red (1342275)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU99)
- 3M Protecta Lanyards and Lifelines