Shop All Lanyards and Lifelines
3M Protecta
Adjustable 100% Tie-Off Shock Absorbing Lanyard, 6 ft, Red
Mfr # 1342275
Zoro # G207988030
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Web
- Hardware Material Hook: Zinc Plated Steel
- Series PRO™ Pack
- Length 6 ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1342275
- Zoro # G207988030
- Country of Origin Unknown
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft |
Details
Material | Polyester Web |
Hardware Material | Hook: Zinc Plated Steel |
Series | PRO™ Pack |
Color | Red |
Standards | ANSI A10.32, OSHA 1910.66, OSHA 1926.502 |
Number of Legs | 2 |
Type | Adjustable |
Item | Adjustable 100% Tie-Off Shock Absorbing Lanyard |
Anchorage End Connection | Rebar Hook |
Weight Capacity | 130-310 lbs. (59-141kg) |
Harness End Connection | Snap Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9500PF, Disposable Gloves, 5.0 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (9500PFS)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100 (NitrileXLB)
- KIWI BOOT LACE TAN 72"" 2PK (70453-8)
- ERB SAFETY Safety Vest, Polyester, HiViz, Lime, OneSize (14098)
- 3M PROTECTA Shock Absorbing Lanyard, 4 ft., Red (1341004)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- 3M PROTECTA Rebel Self Retracting, 3590501 (3590501)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- 3M Protecta Fall Protection