Shop All Lanyards and Lifelines
3M Protecta
Adjustable 100% Tie-Off Shock Absorbing Lanyard, 6 ft, Red
Mfr # 1342250
Zoro # G808021402
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Web
- Harness Connection Snap Hook
- Anchorage End Connection Snap Hook
- Standards ANSI A10.32, OSHA 1910.66, OSHA 1926.502
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1342250
- Zoro # G808021402
- UPC # 840779011582
- Country of Origin Unknown
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft |
Details
Material | Polyester Web |
Harness Connection | Snap Hook |
Anchorage End Connection | Snap Hook |
Standards | ANSI A10.32, OSHA 1910.66, OSHA 1926.502 |
Type | Adjustable |
Number of Legs | 2 |
Hardware Material | Hook: Zinc Plated Steel |
Color | Red |
Item | Adjustable 100% Tie-Off Shock Absorbing Lanyard |
Series | PRO™ Pack |
Weight Capacity | 130-310 lbs. (59-141kg) |
Harness End Connection | Snap Hook |
Description
P3M Protecta A1032, Osha 191066, Osha 1926502PPOur Pro Pack Shock Absorbing Lanyards Provide High Quality Compliance At An Economical Price And Are Trusted By Workers They Feature Durable Webbing And Plated Alloy Steel Hardware For Strength And Corrosion Resistance Pro Pack Lanyards Feature A Controlled Tearing Action When Subjected To A Fall, Reducing The Forces Imposed On The User To Safe Levels And Stopping The Fall In Addition, Pro Lanyards Are Lightweight And Provide Added Comfort And Safety Various Styles, Lengths And Hooks Options Are Available To Suit Your Specific Jobsite NeedsP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50 (478F50)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP1)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y3X)
- ALLEGRO INDUSTRIES Nylon Head Cover, 990304 (9903-04)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- 3M PROTECTA Positioning Lanyard, 22", Red (1351050)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- 3M Protecta Fall Protection