Shop All Lanyard & Lifeline Accessories
3M Protecta
3M Capital Safety 6 Ft 18M TwinLeg With 1In, 3100413
Mfr # 3100413
Zoro # G808036437
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Weight Capacity 310 lbs. (141 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3100413
- Zoro # G808036437
- Country of Origin Unknown
- Category Lanyard & Lifeline Accessories
Details
Item | Twin-Leg Self Retracting Lifeline - Web |
Color | Red |
Weight Capacity | 310 lbs. (141 kg) |
Description
3M Protecta Rebel TwinLeg Self Retracting 3100413
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CACTUS MAT 3 ft x 5 ft Topdek Junior Floor Mat (2530-C5)
- JACKSON SAFETY Maxview Faceshield (14203)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-8/M)
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- 3M PROTECTA Pro D-Ring Extension, 18 in, 310 lb Weight Capacity (1385000)
- GUARDIAN EQUIPMENT Guardian Cb1Weld On Steel Anchor (00610)
- SINGING ROCK Rope Protector 100Cm-39.37 in. (448895)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- SUPER ANCHOR SAFETY ANSI Z359.13 Energy Absorber A-End Snaphook B-End Integral Adjuster Rope Grab 4015-M. (3004)
- SAFEWAZE Latitude Pro 7' Single Web SRL: Steel Triple Lock Carabiner, Alu Snap Hook (018-5009)
- 3M Protecta Fall Protection