Shop All Lanyard & Lifeline Accessories
3M Protecta
3M Capital Safety 20 Ft 61 M Web TieOff, 5900582
Mfr # 5900582
Zoro # G608036446
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series PRO™
- Weight Capacity 310 lbs. (141 kg)
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 5900582
- Zoro # G608036446
- Country of Origin Unknown
- Category Lanyard & Lifeline Accessories
Details
Item | Web Tie-Off Adaptor |
Series | PRO™ |
Weight Capacity | 310 lbs. (141 kg) |
Color | Red |
Description
3M Protecta Pro 20 Ft TieOff Adapter No 5900582
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (96731HVM)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- 3M PROTECTA Pro D-Ring Extension, 18 in, 310 lb Weight Capacity (1385000)
- PETZL Zillon Adjustable Work Positioning Lanyard 2.5 meters (35863)
- SAFEWAZE 65' SafeLink: Come-A-Long (FS-EX10000)
- KONG USA Ergo, Body Black, Gate Black, Screw Black (793NN0400KK)
- KONG USA Trapper, Straight Gate Polished (799000100KK)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052FA03)
- 3M Protecta Fall Protection