Shop All Abrasive Pads & Sponges
3M
Pro-Pad Sndg Sponge, PRPD-220, 2.88", PK54
Mfr # PRPD-220
Zoro # G5990238
product price: $21.99
/pk 54, $0.41/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 220
- Grade Extra Fine
- Series Pro-Pad
- Sponge Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PRPD-220
- Zoro # G5990238
- UPC # 00051141975078
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 in L x 1/2 in T |
Overall Length | 4 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Grade | Extra Fine |
Series | Pro-Pad |
Sponge Shape | Rectangle |
Overall Thickness | 1/2 in |
Sponge Grit | 220 |
Number of Abrasive Sides | 4 |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Fine, Grit 220, Number of Abrasive Sides 4, Series Pro-Pad, Overall Length 4 in, Overall Thickness 1/2 in, Overall Width 2 7/8 in, Sponge Shape Rectangle, Package Quantity 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 40 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P040-FSx1)
- 3M Scotch-Brite Roloc Surface Conditioning Disc TR 07515, 2 inxNH A VFN5, 25PK (7000028508)
- DIABLO 10" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1000)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529333)
- 3M Dbl Sided Wool Compounding Pad, 33280, PK6 (33280)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- 3M Sanding Sponge Drywall Fine (CP-042NA)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-000-ESF)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (909NA-3P-CC)
- 3M Floor Sanding Disc, 100 Grit, 16" dia. (29845)
- 3M Abrasive Pads & Sponges