Shop All Abrasive Pads & Sponges
3M
Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54
Mfr # PRPD-150
Zoro # G5990192
product price: $26.25
/pk 54, $0.49/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 150
- Grade Fine
- Series Pro-Pad
- Overall Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PRPD-150
- Zoro # G5990192
- UPC # 00051115070600
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 4 in |
Overall Width | 2 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 in L x 1/2 in T |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Grade | Fine |
Series | Pro-Pad |
Overall Thickness | 1/2 in |
Sponge Shape | Rectangle |
Number of Abrasive Sides | 4 |
Sponge Grit | 150 |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit 150, Number of Abrasive Sides 4, Series Pro-Pad, Overall Length 4 in, Overall Thickness 1/2 in, Overall Width 2 7/8 in, Sponge Shape Rectangle, Package Quantity 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, Coated, 2x50 yd., 320 Grit (80656)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 120 Grit, Fin, TS (66261009182)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Med, AlO (62011)
- 3M Cloth Band, 1Wx1-1/2 In Dia, Grit 60 (7010360574)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- 3M Mini Pad Support Assembly C0018, 2 per bag 1 bag/pk (28185)
- 3M Cross Pad 341D, 1-1/2inx1-1/2inx1/2in 80 (7100105510)
- 3M CP002-12P Block 3-3/4"x 2-5/8"x1", PK12 (CP002-12P)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W (30904FP-CH-DBL)
- 3M Sanding Sponge 100Grit (06965)
- 3M Abrasive Pads & Sponges