Shop All Abrasive Pads & Sponges
3M
Pro-Pad Sndg Sponge, PRPD-100, 2.88", PK54
Mfr # PRPD-100
Zoro # G5990210
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 100
- Grade Medium
- Series Pro-Pad
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # PRPD-100
- Zoro # G5990210
- UPC # 00051115070594
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 4 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 in L x 1/2 in T |
Overall Width | 2 7/8 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Grade | Medium |
Series | Pro-Pad |
Sponge Shape | Rectangle |
Sponge Grit | 100 |
Overall Thickness | 1/2 in |
Number of Abrasive Sides | 4 |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit 100, Number of Abrasive Sides 4, Series Pro-Pad, Overall Length 4 in, Overall Thickness 1/2 in, Overall Width 2 7/8 in, Sponge Shape Rectangle, Package Quantity 54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 120 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 120 Grit (07660702068)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- WEILER 3/8" Nylon Tube Brush (44213)
- 3M 3M™ Scotch Brite 96 General Purpose Scouring Pads, 6 X 9 (50048011082931)
- 3M Stikit Disc Pad, 35576, 6", PK5 (35576)
- 3M Sanding Sponge, VFine, 1in, PK12 (70005114015)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- 3M Square/Cross Pad Mandrel 14308, 1/4 in 1/4-20 External, 1/pk (14308)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- 3M Sanding Spng Wet/Dry Red 80Grt (07058)
- 3M Abrasive Pads & Sponges