Shop All Monitor Privacy & Antiglare Filters
3M
Privacy Filter Black 169 Dust Resistant, Scratch Resistant, Black
Mfr # MMMPF156W9B
Zoro # G607199722
product price: $65.15
/ea
$65.15
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
- Brand 3M
- MFR # MMMPF156W9B
- Zoro # G607199722
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Description
Privacy filter keeps confidential information private Only persons directly in front of the monitor can see the image on screen while others on either side of it see a darkened screen It is great for hightraffic areas such as airports, airplanes, commuter trains, coffee shops and other public places Filter is designed to fit widescreen laptops with a diagonally measured, 15916 viewing screen and a 169 aspect ratio Actual filter dimensions are 13916 wide x 758 high 345mm x 194mm Filter includes your choice of two easytouse attachment methods Reversible, matte side reduces glare and reflections Lightweight, thin, frameless design protects display from dirt, debris and scratches Clean easily with a soft cloth and water
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
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09865-CCD St. John of the Cross- Volume II (FW-09865-CCD)
- ENERGIZER Industrial Alkaline C Batteries, 1.5 V, PK12 PK (EN93)
- BATTERY CLERK AJC Universal Power Group UB1272 40760 Sealed Lead Acid Replacement Battery 7Ah, 12V (AJC-D7S-J-0-172928)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- 3M High Clarity Privacy Filter for 22" Widescreen Monitor, 16:10 Aspect Ratio (HC220W1B)
- 3M Antiglare Frameless Filter for 19" Monitor (AG190C4B)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- 3M Monitor Privacy & Antiglare Filters