Shop All Painter's Tape
3M
Printer Sheets, 3D, 8.25x10.5", PK25
Mfr # 2090
Zoro # G5407319
product price: $27.19
/pk 25, $1.09/ea
Sold in multiples of 14 for $380.66
$380.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Crepe Paper
- Tape Color Blue
- Max. Tape Performance Temp. 200 Degrees F
- Tape Tensile Strength 27 lb./in.
- Tape Adhesive Strength 25 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2090
- Zoro # G5407319
- UPC # 888519060308
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 10-1/2" |
Tape Width | 8-1/4" |
Details
Tape Backing Material | Crepe Paper |
Tape Color | Blue |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 27 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Tape Application | For Painted Walls and Trim, Woodwork, Glass and Metal |
Tape Elongation | 7% |
Item | Painters Tape |
Tape Shape | Rectangle |
Features | Residue-free |
Tape Thickness | 5.7 mil |
Number of Adhesive Sides | 1 |
Type | Masking Tape |
Description
Printer Sheets,3D,8.25x10.5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Acrylic Adhesive, E-30CL Series, Light Amber, (1) 0.34 oz, (1) 1.41 oz, Bottle, 2:01 Mix Ratio (237118)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- WELD-ON CPVC Orange Heavy Bodied Pint (13978)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- 3M ScotchBlue 141 in W X 60 yd L Blue Medium Strength Painter's Tape, 3PK (2093-36AC3)
- 3M Painters Masking Tape, 24mm Wx55m L, PK36 (231/231A)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- 3M Painters Masking Tape, Blue, 1/8In x 60 Yd (2090)
- 3M ScotchBlue Pre-taped Painter's Plastic 2093EL-24 (7100197950)
- 3M Painters Masking Tape, Blue, 6 In x 60 Yd (2090)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 12/Case (T937300012PK)
- 3M Masking & Painter's Tape