Shop All Painter's Tape
3M
Printer Sheets, 3D, 7.25x12", PK25
Mfr # 2090
Zoro # G5407328
product price: $26.99
/pk 25, $1.08/ea
Sold in multiples of 14 for $377.86
$377.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Crepe Paper
- Tape Color Blue
- Max. Tape Performance Temp. 200 Degrees F
- Tape Tensile Strength 27 lb./in.
- Tape Adhesive Strength 25 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2090
- Zoro # G5407328
- UPC # 888519060285
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Width | 7-1/4" |
Tape Length | 12" |
Details
Tape Backing Material | Crepe Paper |
Tape Color | Blue |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 27 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Tape Application | For Painted Walls and Trim, Woodwork, Glass and Metal |
Tape Elongation | 7% |
Item | Painters Tape |
Tape Thickness | 5.7 mil |
Features | Residue-free |
Tape Shape | Rectangle |
Type | Masking Tape |
Description
Printer Sheets,3D,7.25x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J315)
- 3M DCTpe415Cler, 3/4nx36yd4.0ml, 48, PK48 (415)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C628)
- 3M Painters Masking Tape, 48mm Wx55m L, PK24 (231/231A)
- 3M Painters Masking Tape, Blue, 6 In x 60 Yd (2090)
- 3M Painters Masking Tape, Blue, 4 In x 60 Yd (2090)
- 3M Scotch-Blue Painters Tape For Multi-Surfaces #2090, 2"X60Yds, Blue (51115-03683)
- 3M ORGNL TAPE 1.41""x60YD3PK (2090-36AP3)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/8 in, Blue (20PJ18)
- 3M Painter's Tape