Shop All Painter's Tape
3M
Printer Sheets, 3D, 7.25x12", PK100
Mfr # 2090
Zoro # G5407346
product price: $57.15
/pk 100, $0.57/ea
Sold in multiples of 6 for $342.90
$342.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Crepe Paper
- Tape Color Blue
- Max. Tape Performance Temp. 200 Degrees F
- Tape Tensile Strength 27 lb./in.
- Tape Adhesive Strength 25 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2090
- Zoro # G5407346
- UPC # 888519060292
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 12" |
Tape Width | 7-1/4" |
Details
Tape Backing Material | Crepe Paper |
Tape Color | Blue |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 27 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Tape Application | For Painted Walls and Trim, Woodwork, Glass and Metal |
Tape Elongation | 7% |
Item | Painters Tape |
Features | Residue-free |
Tape Thickness | 5.7 mil |
Tape Shape | Rectangle |
Type | Masking Tape |
Description
Printer Sheets,3D,7.25x12 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Floor Adhesive, 1 qt, Pail (00141)
- DICOR Dicor 501LSB-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Black (501LSB-1)
- PIG PIG Plug-N-Seal Patching Paste ext. dia. 3.5" x 2.75" H (PTY220)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D335)
- 3M Painters Masking Tape, 36mm Wx55m L, PK24 (231/231A)
- 3M Scotchblue Painter'S Tape For Multi-Surfaces 2090-24E, 1"X60 Yd (51115-03681)
- 3M Painters Masking Tape, Blue, 1/2In x 60 Yd (2090)
- 3M ScotchBlue Pre-taped Painter's Plastic 2093EL-24 (7100197950)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- 3M Painters Masking Tape, Blue, 6 In x 60 Yd (2090)
- LINZER Painters Tape 2 in, 3PK (TP BDT 3PK - 2)
- 3M Masking & Painter's Tape