Shop All Primers & Sealers
3M
Primer, 5 gal, Pail
Mfr # P-50-05
Zoro # G505130827
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Base Type Solvent-Based
- Viscosity 50 cps
- Type Solvent-Based
- Cured Color Light Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # P-50-05
- Zoro # G505130827
- UPC # 051138571412
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Container Size - Adhesives | 5 gal |
Container Size | 5 gal |
Container Size and Type | 5 gal Pail |
Container Size Range | 0.5 gal to 5 gal |
Description
Primer, Container Size 5 gal, Container Type Pail, Cured Color Light Yellow, For Use on Adhesive Type Pavement Marking Tapes, On-Part Life 3 min, Product Type Accelerator, Specific Gravity 0.68 to 0.90, Series P50, Base Type Solvent-Based, Contains Methylene Chloride Contains Methylene Chloride, Flash Point (F) 15 Degrees F, Minimum Application Temperature 0 Degrees F, Standards AATSA, DOT, FHWA, MUTCD, VOC Content Weight 745 to 755 g/L, Viscosity 50 cps
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SPRAY GUN DETAIL TOUCH UP GUN W/CUP-1.4 (AOAS6S)
- S&G TOOL AID BRUSH SET F/SPRAY GUN ORIFICES (SG17000)
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, Fluorescent Red-Orange, Solvent -Based (350994)
- 3M 3M Tape Primer 94, Quart Bulk Quart (7000001584)
- 3M Primer, 0.5 pt, Can (94)
- 3M Dynatron Gray Seam Sealer-Caulk-12oz (DY550)
- 3M 94 PRIMER QUARTS (3M23929)
- RUST-OLEUM Xim Primr Uma White Qt (11052)
- KRYLON 5 gal. Gray Primer Solvent Primer (K11001802-20)
- US CHEMICAL & PLASTICS US Chemical & Plastics SPM-3680003 1K Self Etch Primer - Grey (SPM-3680003)
- 3M Interior and Exterior Paints and Stains