Shop All Respirator Accessories
3M
Pressure Relief Valve W-1596, 1/pk
Mfr # W-1596
Zoro # G8893777
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3Mâ„¢ Retrofit CO Monitor Kit W-2808
- Color Brass
- Series Supplied Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-1596
- Zoro # G8893777
- UPC # 51138153717
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Pressure Relief Valve |
For Use With | 3Mâ„¢ Retrofit CO Monitor Kit W-2808 |
Color | Brass |
Series | Supplied Air |
Description
Pressure Relief Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- WEARWELL 3 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5AW69)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- 3M Polycarbonate Faceshld WP96C Dk Grn, PK10 (82702-00000)
- 3M Center Adapter Gasket, PK20 (6896)
- 3M Speaking Diaphragm Kit 7895, 1/pk (7895)
- 3M 3M 7500 Series Inhalation Valve (3M 7582)
- 3M Fit Testing Solution, Bitrex, 55mL (FT-32)
- 3M 3M Head Harness 6897/37005AAD, Respiratory Protection Replacement Part (7000002035)
- 3M Filter Retainer Cap, 501, Pack 20 (501)
- 3M Respirator Accessories