Shop All Electrical Tapes
3M
Preservation Sealing Tape, 3"x36 yd., PK12
Mfr # 00021200031755
Zoro # G6576022
product price: $1,241.99
/pk 12, $103.50/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Rubber
- Color Black
- Duct Tape Width 3 in
- Duct Tape Length 36 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00021200031755
- Zoro # G6576022
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 3 in |
Duct Tape Length | 36 yd |
Details
Tape Color | Black |
Material | Rubber |
Color | Black |
Item | Preservation Sealing Tape |
Shape | Circle |
Tape Backing Material | Rubber |
Number of Adhesive Sides | 1 |
Description
Tape Backing Material Rubber, Tape Color Black, Tape Shape Circle, Preservation Sealing Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 1.89" x 60.1 yd., White (357)
- DYNATEX RTV Silicone Gasket Maker 3 oz, Tube, Black, Paste (41200)
- CAMIE CAMPBELL High Strength Fast Tack Spray Adhesive, 12 PK (363)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352214)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (79-WHITE-3/4"X60YD)
- 3M Replacement for 3M 1700c-white-3/4 (1700C-WHITE-3/4 3M)
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- 3M Foil Tape, 1 In. x 18 Yd., Silver, PK9 (1170 1X18)
- 3M Splicing Tape, 130C, 1-1/2"X30Ft (38Mmx9.1 M)2 (54007-41718)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1318-1 0.25" x 72 yds Yellow)
- 3M Electrical Tape, 1 mil, 1" x 108 ft., PK9 (92, 1 in x 36 yd)
- 3M Electrical Tapes