Shop All Electrical Tapes
3M
Preservation Sealing Tape, 1"x36 yd., PK36
Mfr # 00021200031748
Zoro # G6567351
product price: $1,441.99
/pk 36, $40.06/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Rubber
- Color Black
- Duct Tape Width 1 in
- Duct Tape Length 36 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00021200031748
- Zoro # G6567351
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1 in |
Duct Tape Length | 36 yd |
Details
Tape Color | Black |
Material | Rubber |
Color | Black |
Item | Preservation Sealing Tape |
Tape Backing Material | Rubber |
Shape | Circle |
Number of Adhesive Sides | 1 |
Description
Tape Backing Material Rubber, Tape Color Black, Tape Shape Circle, Preservation Sealing Tape, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTV6)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ0)
- H&C 1 gal Sealer, Natural Finish, natural, Water Base (50.100214-16)
- NEWBORN Ratchet Caulk Gun (910-GTR)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Electrical Tape, White, 1.5"x5 yd. (361)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Gray, PK100 (35-GRAY-1/2X20FT)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- NSI INDUSTRIES 7 m Warrior Wrap General Vinyl Electrical Tape, White (NS601082)
- 3M Electrical Tapes