Shop All Masking Tapes
3M
Premasking Tape SCPM-44X, 36 In x 100 yd
Mfr # SCPM
Zoro # G4529029
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Adhesive Pressure-sensitive
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SCPM
- Zoro # G4529029
- UPC # 00051128807668
- Country of Origin United States
- Category Masking Tapes
Details
Item | Premasking Tape SCPM-44X, 36 In x 100 yd |
Tape Backing Material | Paper |
Adhesive | Pressure-sensitive |
Number of Adhesive Sides | 1 |
Description
Premasking Tape SCPM-44X, 36 In x 100 yd, Number of Adhesive Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Gray (135270)
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, Clay, Hybrid Base (89500)
- RED DEVIL Silicone Caulk, Architectural Grade, 2.8 Fl Oz (83 Ml) Tube (820)
- GORILLA GLUE Gorilla Glue Micro 5Grm (103616)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 36/Case (T935203)
- 3M Masking Tape, Green, 1-7/8" W, Circle (401+)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- 3M 1.88"X60Yd Masking Tape (2025-48EP)
- 3M Masking Tape, Dark Green, 4 In. x 72 Yd. (8992)
- 3M Masking Tape, Natural, 48mm x 55m, PK24 (2307)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- 3M Masking & Painter's Tape