Shop All Masking Tapes
3M
Premasking Tape SCPM-44X, 18 x 100 yd, PK2
Mfr # SCPM
Zoro # G4529038
product price: $239.99
/pk 2, $120.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Material Translucent Paper
- Tensile Strength 22 lb./in.
- Width 18"
- Length 100 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SCPM
- Zoro # G4529038
- UPC # 00051128811016
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 18" |
Length | 100 yd. |
Details
Shape | Roll |
Material | Translucent Paper |
Tensile Strength | 22 lb./in. |
Item | Premasking Tape SCPM-44X,18 x 100 yd,PK2 |
Tape Backing Material | Paper |
Adhesive | Pressure-sensitive |
Number of Adhesive Sides | 1 |
Description
Premasking Tape SCPM-44X,18 x 100 yd,PK2, Number of Adhesive Sides 1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker 242 - Medium Strength/Blue, 487229 (487229)
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 12 oz (WEAB6OR)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (4060068)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Masking Tape, Purple, 3"x60 yd. (501+ PURPLE)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M Masking Tape, 5.1 Mil, 4"x60 yds., Tan, PK8 (T939101)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M Masking Tape, Green, 2-54/64" W, Circle, PK8 (401+)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- 3M Masking & Painter's Tape