Shop All Masking Tapes
3M
Premasking Tape, 48" W, Clear
Mfr # 00051128247297
Zoro # G6548302
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Width 48"
- Tape Length 100 yd.
- Tape Shape Continuous Roll
- Tape Core Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00051128247297
- Zoro # G6548302
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48" |
Tape Length | 100 yd. |
Tape Core Diameter | 3" |
Details
Tape Color | Clear |
Item | Premasking Tape |
Tape Shape | Continuous Roll |
Number of Adhesive Sides | 1 |
Description
Premasking Tape, Number of Adhesive Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV5)
- LOCTITE Construction Adhesive, E-60NC Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, 3 hr Functional Cure (237114)
- GE Painter's Pro Clear Acrylic Latex Painter's Caulk Sealant 10.1 oz (2733636)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- 3M Painter's Tape, 1 7/8 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-48SC6)
- 3M 1 MASK TAPE/233+ (3M26336)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Masking Tape, Paper, 60 ft. L, PK48 (60455047302)
- DUCK BRAND Duck 240349 0.70 in. x 60 yd General Use Masking Tape - pack of 24 (12708)
- 3M Masking Tapes