Shop All Filtration Systems
3M
Prefilter System, Flow Rate 6.68 gpm
Mfr # 5625501
Zoro # G9911697
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 5 gpm
- Max. Pressure 125 psi
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5625501
- Zoro # G9911697
- UPC # 00016145242236
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Width | 23 1/2 in |
Overall Depth | 5 1/2 in |
Overall Height | 18 in |
Connection Size | 3/4 in |
Removes Particle Size Down To | Less than 1 micron |
Height | 18 in |
Width | 5 1/2 in |
Depth | 5 1/2 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Sediment, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 18 in, Width 5 1/2 in, Service Life 70,000 gal, Includes Valve No, Flow Rate 5 gpm, Application Bacteria, Coffee and Tea Makers, Ice Makers, Color White, Connection Gender Male, Connection Type NPT, Depth 5 1/2 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1 (664FHD-4-4)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- ANVIL 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- PENTAIR/OMNIFILTER 1" Inlet Whole House Water Filtration System (BF7-S-S18)
- 3M Filtration Systems