Shop All Filtration Systems
3M
Prefilter System, Flow Rate 3.34 gpm
Mfr # SF165
Zoro # G9911819
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 3
- Flow Rate 3.3 gpm
- Max. Pressure 125 psi
- Overall Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF165
- Zoro # G9911819
- UPC # 00016145209628
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Width | 18 1/4 in |
Overall Depth | 5 1/2 in |
Overall Height | 18 1/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Connection Size | 3/4 in |
Diameter | 5 1/2 in |
Description
Quick Connect Filter, For Use With Combi Oven and Proofer Oven Water Filtration, Steam Table and Dethermalizer Water Filtration, Steamer, Reduces Sediment, Micron Rating 3 micron, Flow Rate 3.3 gpm, Diameter 5 1/2 in, Overall Height 18 1/8 in, Service Life 35,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Combi Oven and Proofer Oven Water Filtration, Steam Table and Dethermalizer Water Filtration, Steamer, Standards FDA CFR-21, Series 3M High Flow
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- SPEARS 1/2" Socket CPVC Ball Valve Inline True Union (1839-005C)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY3)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- 3M Water Filter System, Flow Rate 5 gpm (5616101)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- 3M Water Filter System, Flow Rate 5 gpm (5616401)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- 3M AQUA-PURE Whole House Water Filtration System Filter, NPT, 5 micron, 8 gpm, 14-7/8 in H, Plastic, Clear (5530002)
- 3M Filtration Systems