Shop All Filtration Systems
3M
Prefilter System, Flow Rate 15 gpm
Mfr # 5624102
Zoro # G9911846
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 15 gpm
- Max. Pressure 125 psi
- Application Bacteria, Coffee and Tea Makers, Ice Makers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5624102
- Zoro # G9911846
- UPC # 00016145209918
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Width | 29 1/2 in |
Overall Height | 24 1/8 in |
Overall Depth | 5 1/2 in |
Connection Size | 3/4 in |
Height | 24 1/8 in |
Width | 5 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Depth | 5 1/2 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Sediment, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 24 1/8 in, Width 5 1/2 in, Service Life 162,000 gal, Includes Valve No, Flow Rate 15 gpm, Application Bacteria, Coffee and Tea Makers, Ice Makers, Color White, Connection Gender Male, Connection Type NPT, Depth 5 1/2 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 10m, PK20 (255041-75)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- LEGEND VALVE 1" BRONZE COUPLING NO LEAD (310-085NL)
- CHICAGO VALVES AND CONTROLS 1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R005)
- 3M Prefilter System, Flow Rate 5 gpm (5624301)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- 3M Espresso Water Filter System (ESP124-T)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- PENTAIR/OMNIFILTER Undersink Water Filtration System with CB3 Carbon Block Cartridge (TO1-DS3-S18)
- 3M Filtration Systems