Shop All Filtration Systems
3M
Prefilter System, Flow Rate 10 gpm
Mfr # 5624201
Zoro # G9911715
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 10 gpm
- Max. Pressure 125 psi
- Overall Depth 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5624201
- Zoro # G9911715
- UPC # 00016145210884
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Depth | 5 1/2 in |
Overall Width | 23 1/2 in |
Overall Height | 24 1/8 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/4 in |
Height | 24 1/8 in |
Width | 5 1/2 in |
Depth | 5 1/2 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Sediment, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 24 1/8 in, Width 5 1/2 in, Service Life 108,000 gal, Includes Valve No, Flow Rate 10 gpm, Application Bacteria, Coffee and Tea Makers, Ice Makers, Color White, Connection Gender Male, Connection Type NPT, Depth 5 1/2 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome (B2-KDM)
- IVES RESIDENTIAL Solid Brass Single Wardrobe Hook Satin Chrome Finish (581MB26D)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- IMPERIAL MFG Elbow Stove Adj28G3"Galv (GV0281-C)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- 3M Water Filter System, Flow Rate 5 gpm (5616401)
- 3M Feeder System, 22" H (HF65-CLX)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 20, 5M, 6PK (SDC-45-2005-C6)
- 3M Filtration Systems