Shop All Masking Tapes
3M
PrecisionMaskingTape, 06525, 1/4"x60, PK144
Mfr # 06525
Zoro # G0389460
Free Shipping & Returns
$1,442.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic
- Length 60 yd.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06525
- Zoro # G0389460
- UPC # 00051131065253
- Country of Origin Japan
- Category Masking Tapes
Dimensions
Width | 1/4" |
Length | 60 yd. |
Details
Material | Adhesive: Acrylic |
Item | Precision Masking Tape |
Color | Green |
Description
3M Precision Masking Tape is excellent for critical edge paint performance, helping auto body painters produce sharp paint lines using solvent and waterborne paint systems. Its ultra thin paper backing helps produce very low paint edges, yet its strong enough to pull through layers of color and clear coat. The tape is ideal for two-tone separation, bumper black out areas and back masking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 2" x 60 yds., Green, 12/Case (T937401)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK16 (84460G)
- HENRY GLUE FLOOR TILE4GL (12102)
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio (D400RVA)
- 3M Precision MaskingTape, 06526, 3/4"x60, PK16 (06526)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1 1/2" x 60 yds., Tan, 24/Case (T936201)
- 3M Mask Tape Applicator (TA20-SB)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352214)
- 3M Crepe Paper Tape, 12"x60 yd. (201+)
- 3M Masking Tape, Dark Green, 2 In. x 18 Yd. (8992)
- 3M Advanced Masking Film, 48"x180ft x.35 mil (AMF48)
- 3M Masking & Painter's Tape