Shop All Desks
3M
Precision Standing Desk, 35.4" x 23.2" x 6.2" to 20", White
Mfr # 7100218387
Zoro # G206437089
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 35.4 in
- Overall Depth 23.2 in
- Overall Height 20 in
- Series 3M Precision
- Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 35.4 in |
Overall Depth | 23.2 in |
Overall Height | 20 in |
Work Surface Width | 35.4 in |
Work Surface Depth | 15.7 in |
Screen Size (Max) | 24" |
Keyboard Platform Width (Max) | 26.25" |
Keyboard Platform Depth (Max) | 13" |
Details
Item | Desks |
Series | 3M Precision |
Base Material | Metal |
Weight Capacity | 35 lb |
Edge Type | Rounded Corner; Beveled Edge |
Shape | Rectangular |
Work Surface Material | Medium-Density Fiberboard |
Tilting Deg. | 10 Degrees |
Base Color | White |
Features | Keyboard/Mouse Platform Indicator |
Lift Range (Max) | 13.8" |
Rotation (Degrees) | 0° |
Description
Gas assisted continuous height adjustment allows you to move smoothly and quietly between sitting and standing positions in seconds. Height adjustment range from 6.2'' to 20'' above the desk accommodates a wide range of users. 10°/-10° keyboard surface tilt to help achieve comfortable typing position. Primary work surface is large enough to fit two 24'' monitors and holds up to 35 lb. Includes 3M Gel Wrist Rest for your keyboard and 3M Precise Mouse Pad. Pre-assembled solution eliminates need for installers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control Charcoal Strand Top, Black Base (VL23BLK7230-6307)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Reclaimed Wood Top, White Base (VL22WH6030-RW)
- BAXTON STUDIO Table Desk, 29.50 in H, Engineered Wood, Metal (108-5433)
- HIRSH 72 in.x30 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23961)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- BEST MASTER FURNITURE Best Master Furniture BA211 Silver Writing Desk Contemporary 3 Drawer Writing Desk; Silver (BA211 Silver Writing Desk)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- 3M Desks