Shop All Desks
3M
Precision Standing Desk, 35.4 in. x 22.2 in. x 6.2 in. to 20 in., Black
Mfr # SD60B
Zoro # G905674808
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 35.4"
- Overall Depth 22.2"
- Overall Height 20 in
- Color Black
- Weight 47.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 35.4" |
Overall Depth | 22.2" |
Overall Height | 20 in |
Height Range | 20" - 6.2" |
Sheet Size | 24" |
Work Surface Width | 35.4" |
Work Surface Depth | 15.7" |
Keyboard Platform Depth (Max) | 13" |
Keyboard Platform Width (Max) | 26.4" |
Description
Gas assisted continuous height adjustment allows you to move smoothly and quietly between sitting and standing positions in seconds. Height adjustment range from 6.2'' to 20'' above the desk accommodates a wide range of users. 10°/-10° keyboard surface tilt to help achieve comfortable typing position. Primary work surface is large enough to fit two 24'' monitors and holds up to 35 lb. Includes 3M Gel Wrist Rest for your keyboard and 3M Precise Mouse Pad. Pre-assembled solution eliminates need for installers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- TRADEMARK FINE ART Danhui Nai 'Jaipur X' Canvas Art, 10x19 (WAP04436-C1019GG)
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- 3M Precision Standing Desk, 35.4" x 23.2" x 6.2" to 20", White (7100218387)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- WE'RE IT Lift it, 72"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL23BS7224-WNB)
- OFFICESOURCE OS Laminate Collection Multi-Person Typical - OS124 (OS124CH)
- OFFICESOURCE Riveted Collection Industrial Return with Metal X Base & Metal Mesh Modesty Panel (HIR3024DB)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- HON Desk Shell, 36 in D, 72" W, 29-1/2 in H (H38934.N.S)
- 3M Desks