Shop All Masking Tapes
3M
Precision Masking Tape, 3492 1.5"x35, PK24
Mfr # 03492
Zoro # G0385839
product price: $7.59
/ea
Sold in multiples of 24 for $182.16
$182.16
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic
- Length 35 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 03492
- Zoro # G0385839
- UPC # 00051131034921
- Country of Origin Japan
- Category Masking Tapes
Dimensions
Width | 1-1/2" |
Length | 35 yd. |
Details
Material | Adhesive: Acrylic |
Item | Precision Automotive Masking Tape |
Description
Masking Tapes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Professional Gluing Bottle and Accessory Kit (19122)
- TAPE IT Orange PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-ORANGE)
- ZORO SELECT Female Luer, 303 Stainless Steel Silver (G520)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C612)
- 3M Performance Yellow Masking Tape 301+, 48Mm X 55 M 6.3 Mil (51115-64753)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M Masking Tape, Dark Green, 2 In. x 72 Yd. (8992)
- 3M Masking Tape, 6.3 Mil, 3/4"x60 yds., Yellow, PK48 (T934301)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Masking Tape, Dark Green, 4 In. x 72 Yd. (8992)
- 3M Impact Stripping Tape, Tan, 2in X 20yd, PK6 (528)
- 3M Masking & Painter's Tape