Shop All Mouse Pads & Wrist Rests
3M
Precise Mouse Pad, Nonskid Back, 9x8,
Mfr # MP114-BSD1
Zoro # G9766366
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Pad Type Nonskid
- Material Plastic Micro-Textured Surface
- Width 9"
- Height 0.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MP114-BSD1
- Zoro # G9766366
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 9" |
Height | 0.12" |
Depth | 8" |
Details
Item | Precise Mouse Pad,Nonskid Back,9x8, |
Color | Gray |
Pad Type | Nonskid |
Material | Plastic Micro-Textured Surface |
Weight | 0.23 lbs |
Wrist Filling Material | None |
Theme | Bitmap |
Base Material | Foam |
Description
Precise Mouse Pad,Nonskid Back,9x8,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL MICRO TECHNOLOGIES Usb-C (M) To Usb-C (M) Cable (USBC-C3-TM)
- PYLE 6.5" Bluetooth Combo Speaker Boxes (PS65ACT)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7320)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5138)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- 3M Clear Gel Wrist Rest For Keyboard (WR308DS)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- 3M Gel Antimicrobial Wrist Rest, Black (WR309LE)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- FELLOWES Mouse Pad, Black (58024)
- 3M Mouse Pads & Wrist Rests