Shop All Mouse Pads & Wrist Rests
3M
Precise Leatherette Mouse Pad w/Wrist Rest, Nonskid, 8.75x9.25, Black
Mfr # MW310LE
Zoro # G4598524
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8.75"
- Product Type Mouse Pad
- Depth 9.75"
- Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MW310LE
- Zoro # G4598524
- UPC # 51135807101
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 8.75" |
Depth | 9.75" |
Height | 0.75" |
Details
Color | Black |
Product Type | Mouse Pad |
Features | Non-skid, Antimicrobial, Wrist Rest |
Theme | Solid Color |
Wrist Filling Material | Gel |
Cover Material | Leatherette |
Base Material | Plastic |
Description
3MTM Precise Leatherette Mouse Pad w/Wrist Rest, Nonskid Base, 8-3/4 x 9-1/4, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab-smu (RAM-HOL-TAB-SMU RAM MOUNTS)
- ILC Replacement for Hamilton 369108 Battery (369108)
- MIGHTY MAX BATTERY 12-Volt 200 Ah Rechargeable AGM Sealed Lead Acid Battery (ML4D)
- 3M Mouse Pad Repositionable Adh Backin, PK6 (MP200PS)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- 3M Wrist Rest, Black, 19/32" H, 1-29/32" L (WR85B)
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- SKILLEDPOWER Golden Retriever Thanksgiving Mouse Pad; Hot Pad or Trivet (SK720235)
- 3M Mouse Pads & Wrist Rests