Shop All Mouse Pads & Wrist Rests
3M
Precise Leatherette Mouse Pad w/Standard Wrist Rest, 6.75x8-3/5, Black
Mfr # MW309LE
Zoro # G8239387
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Compact Mouse Pad with Wrist Rest
- Width 6.75"
- Depth 8.50"
- Features Non-skid, Antimicrobial, Wrist Rest, Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MW309LE
- Zoro # G8239387
- UPC # 51135807217
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 6.75" |
Depth | 8.50" |
Height | 0.75" |
Details
Item | Mouse Pads & Wrist Rests |
Color | Black |
Pad Type | Compact Mouse Pad with Wrist Rest |
Features | Non-skid, Antimicrobial, Wrist Rest, Ergonomic |
Product Type | Mouse Pad |
Base Material | Plastic |
Cover Material | Leatherette |
Wrist Filling Material | Gel |
Theme | Solid Color |
Description
3MTM Precise Leatherette Mouse Pad w/Standard Wrist Rest, 6-3/4 x 8-3/5, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE ROVE 3.5MM AUX CABLE (RV12101)
- ENERGIZER Max AAAA Alkaline Battery, 2 PK (E96BP-2)
- STREAMLIGHT Sl-B26 Usb Battery, 2PK (SR22102)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- 3M 3M Foam Wrist Rest Wr209Mb, Compact Size, w/ Antimicrobial Product (WR209MB)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- 3M Mouse Pads & Wrist Rests