Shop All Floor Machine Pads
3M
Preburnishing Pad, 20 In, Green, PK5
Mfr # 5000
Zoro # G0801437
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5000
- Zoro # G0801437
- UPC # 50048011180521
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Description
Preburnishing Pad, Color Green, Diameter 20 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing, Features For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Large Precision Angle Broom And 13 Dustpan, 4PK (248)
- BLACK SWAN Stack Plunger Cup 4" Cup (20460)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Lemon (192804)
- COLORCORE ColorCore 50" Fiberglass Handle, Black (295019)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M 7300 17in Black High Productivity Stripping Floor Pad, 5PK (399177300HP)
- 3M Backer Pad, 18 in Dia, Black (27986)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- 3M 14 in. x 20 in. Scotch-Brite Surface Preparation Pad Plus, 5PK (SPPP14X20)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Black, 12 in. (237.049BG)
- 3M Floor Machine Pads