Shop All Floor Machine Pads
3M
Preburnishing Pad, 17 In, Green, PK5
Mfr # 5000
Zoro # G2523245
product price: $36.19
/pk 5, $7.24/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5000
- Zoro # G2523245
- UPC # 50048011180491
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Description
Preburnishing Pad, Color Green, Diameter 17 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing, Features For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 240 Sheets, White, 10 PK (20603)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH2)
- LYSOL Original Disinfect Spray, No Color (RAC04650)
- 3M TopLine Autoscrubber Pad 5000, 20, Green, 5PK (7000046002)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- 3M Stripper Pad 720028in x 14in, Black, 10PK (7000126839)
- 3M Stripping Pad, 18 In, Black, PK5 (7300)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- 3M Floor Machine Pads