Shop All Floor Machine Pads
3M
Preburnishing Pad, 15 In, Green, PK5
Mfr # 5000
Zoro # G0629587
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5000
- Zoro # G0629587
- UPC # 50048011180477
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Description
Preburnishing Pad, Color Green, Diameter 15 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing, Features For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL ToWhtl, Dairy, Popup Box, PK18, White, Box, 18 PK (01772)
- RESCUE Disinfectant ready to use, liquid, one step disinfectant cleaner and deodorizer, 1 gallon (63262)
- SAFCO 7.50 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9902SS)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- 3M 14 in. x 20 in. Scotch-Brite Surface Preparation Pad Plus, 5PK (SPPP14X20)
- 3M Polishing Pad, Blue, Shape Trapezoid, PK4 (86020)
- 3M Stripping Pad, 17 In, Black, PK5 (7200)
- 3M Buffing Pad, 12 In, Red, PK5 (5100)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M Stripping Pad, 19 In, Black, PK5 (7300)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- 3M Floor Machine Pads